
Besa Mira Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-MIRACL-BK
Zoro # G015614282
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Material
Glass
Dimmable
Yes
Height
7.75 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-MIRACL-BK
Zoro #
G015614282
UPC #
768218300960
Country of Origin
Germany
Dimensions
Height
7.75 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Finish
Clear
Fixture Wattage
60W
Style
Transitional
Glass Color
Clear
Number of Lights
1
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
T10
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.