Shop BESA LIGHTING

Geno Stem Pendant, Vapor Amber, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1TT-GENOAM-SN
  • Zoro # G306140322

product price: 
$
1,141.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Height
10.25 in
Length
13 in
Width
13 in
Lamp Type
A19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1TT-GENOAM-SN
Zoro #
G306140322
UPC #
767893266141
Country of Origin
Türkiye
Color
Beige
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
60W
Material
Brass/Steel
Bulb Technology
Standard
Standards
UL; cUL
Max. Fixture Wattage
60W
Fixture Type
Stem
Lamp Quantity
1
Housing Material
Brass/Steel
Shade Color
Beige
Shade Finish
Vapor Amber
Lamp Shape
A19
Fixture Socket Type
E26 Medium base
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Base
E26 Medium base
Lamp Included
No
Series
Geno

Dimensions

Height
10.25 in
Length
13 in
Width
13 in
Shade Diameter
13 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Shade Length
13 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Height
10.25 in

Description

The Geno Amber Vapor Pendant is a modern look composed of a transparent amber elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.