
Besa Mira Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-MIRASM-BK
Zoro # G615613876
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Style
Transitional
Height
7.75 in
Shade Diameter
10 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MIRASM-BK
Zoro #
G615613876
UPC #
767893293499
Country of Origin
Germany
Dimensions
Height
7.75 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Style
Transitional
Item
Pendant
Shade Material
Glass
Fixture Wattage
60W
Dimmable
Yes
Glass Color
Gray
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Finish
Smoke
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.