Shop BESA LIGHTING
See all product information
Create Account
Besa Modus Pendant, Natural, Black Finish, 1x 9W LED
- Mfr # 1XT-MODUSNA-LED-BK
- Zoro # G015613926
product price:Â
$
495.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Voltage
12V
Number of Lights
1
Style
Industrial
Shade Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-MODUSNA-LED-BK
- Zoro #
- G015613926
- UPC #
- 768621304869
- Country of Origin
- China
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Industrial
- Shade Material
- Concrete
- Item
- Pendant
- Finish
- Natural
- Glass Color
- Gray
- Lumens
- 670
- Color Temperature
- 3000 K
- Fixture Wattage
- 9W
- CRI
- 82+
- Damp/Wet Rating
- Dry
- Lighting Technology
- LED
- Lamp Included
- Yes
- Dimmable
- Yes
- Material
- Brass/Aluminum
- Rated Life
- 25,000 hr
- Pendant Maximum Drop (In Inches)
- 120 in
- Bulb Shape
- MR16
- Eco-Friendly (Y/N)
- Yes
- Fixture Finish
- Black
- Fixture Socket Type
- GU5.3 Bi-pin
- cUL or cETL Listing
- cETL
- UL or ETL Listing
- ETL
Dimensions
- Height
- 5 in
- Shade Diameter
- 9 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
Our classically RLM-shaped Modus natural mini pendant is equipped with a cement-based shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.