Zoro Homepage

Besa Modus Pendant, White, Black Finish, 1x 9W LED

  • Mfr # 1XT-MODUSWH-LED-BK

  • Zoro # G915614337


product price: $495.00
/ea
Free Shipping & Returns

Key Features

Material
Brass/Aluminum
Lamp Included
Yes
Voltage
12V
Damp/Wet Rating
Dry
Shade Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-MODUSWH-LED-BK
Zoro #
G915614337
UPC #
768623304867
Country of Origin
China

Dimensions

Shade Diameter
9 in
Height
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Aluminum
Lamp Included
Yes
Voltage
12V
Damp/Wet Rating
Dry
Color Temperature
3000K
CRI
82+
Lighting Technology
LED
Number of Lights
1
Item
Pendant
Rated Life
25000
Fixture Wattage
9W
Finish
White
Dimmable
Yes
Glass Color
White
Style
Industrial
Lumens
670
Shade Material
Concrete
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
MR16
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Socket Type
GU5.3 Bi-pin

Description

Our classically RLM-shaped Modus white mini pendant is equipped with a cement-based shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.