Shop TROY LIGHTING
See all product information
Create Account
Wabi Sabi 1 Light Pendant 12 In. Black
- Mfr # F6775-SBK
- Zoro # G915447904
product price:Â
$
290.00
/ea
Free Shipping & Returns
Key Features
Height
18 in
Length
12 in
Voltage
120V
Finish
Black
Material
Hand-Worked Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6775-SBK
- Zoro #
- G915447904
- UPC #
- 197292058410
- Country of Origin
- India
- Voltage
- 120V
- Item
- Pendant
- Finish
- Black
- Material
- Hand-Worked Iron
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Watts
- 60W
- Slope Compatible
- No
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Socket Count
- 1
Dimensions
- Height
- 18 in
- Length
- 12 in
- Canopy Width
- 5 in
- Width
- 12 in
Description
Named after a Japanese way of thinking that finds beauty in the imperfect, Wabi Sabi evinces ample opportunity for such an aesthetic appraisal with its organic shape. Its iron mesh slip ships flat; upon receiving it, you decide how to hang it and form it into a shape uniquely yours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.