Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Montour Wall Sconce, White, 1x12W LED

  • Mfr # MONTOUR-LED-WH

  • Zoro # G815613850


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
12W
Finish
White/Silver
Lighting Technology
LED
Color Temperature
3000K
Height
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MONTOUR-LED-WH
Zoro #
G815613850
UPC #
767893246655
Country of Origin
China

Dimensions

Height
4.375 in
Diameter
9.125 in
Extension/Depth (in Inches)
4 in
Height of Center (in Inches)
2.1875 in

Details

Fixture Wattage
12W
Finish
White/Silver
Lighting Technology
LED
Color Temperature
3000K
Lamp Included
Yes
Fixture Voltage
120V
Style
Contemporary
Item
Sconce
Lumens
1200
Damp/Wet Rating
Damp
Dimmable
Yes
CRI
90+
Number of Bulbs
1
Glass Color
White
Material
Aluminum
Bulb Shape
Board
Fixture Socket Type
Integrated
cUL or cETL Listing
cETL
Life hours
30000
Shade Material
Aluminum
UL or ETL Listing
ETL
ADA Compliant (Y/N)
Yes
Eco-Friendly (Y/N)
Yes

Description

The Montour LED indoor sconce is composed of a black aluminum faceplate designed to pivot onto the inside mounting plate, with an inner LED array applied to the concealed face. The pleasing play of adjustable indirect LED light onto the mounting surface makes for a pleasing method of illumination. These stylish and functional ADA luminares are offered in a beautiful Black powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.