Besa Newton 6 Pendant, Milky White/Clear, Black Finish, 1x 3W LED

  • Mfr # 1XT-NEWTON6WC-LED-BK

  • Zoro # G415614264


product price:  $477.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Number of Lights
1
Style
Contemporary
Finish
Milky White/Clear
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-NEWTON6WC-LED-BK
Zoro #
G415614264
UPC #
767893287221
Country of Origin
Türkiye

Dimensions

Height
7 in
Shade Diameter
5.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
12V
Number of Lights
1
Style
Contemporary
Item
Pendant
Finish
Milky White/Clear
Glass Color
White
Lighting Technology
LED
Material
Brass/Aluminum
Rated Life
30000
Fixture Wattage
3W
Lumens
300
Dimmable
Yes
Lamp Included
Yes
Color Temperature
3000K
Damp/Wet Rating
Dry
Shade Material
Glass
CRI
85+
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU4 Bi-pin
Bulb Shape
MR11

Description

Newton's design is based on a globe-shaped blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Available in full and partial milky white and in two sizes, the Newton allowing for interesting design applications, particularly when employed in multilight configurations. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.