Besa Newton 8 Pendant, Milky White, Black Finish, 1x 3W LED

  • Mfr # 1XT-NEWTON8MW-LED-BK

  • Zoro # G315614296


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Style
Contemporary
Shade Material
Glass
Finish
Milky White
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-NEWTON8MW-LED-BK
Zoro #
G315614296
UPC #
768625304865
Country of Origin
Türkiye

Dimensions

Height
9.5 in
Shade Diameter
7.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Milky White
Glass Color
White
Dimmable
Yes
Lumens
300
Fixture Wattage
3W
Number of Lights
1
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Lamp Included
Yes
Color Temperature
3000K
Lighting Technology
LED
Rated Life
30000
CRI
85+
UL or ETL Listing
ETL
Bulb Shape
MR11
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU4 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Fixture Finish
Black

Description

Newton's design is based on a globe-shaped blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Available in full and partial milky white and in two sizes, the Newton allowing for interesting design applications, particularly when employed in multilight configurations. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.