Besa Nico 4 Pendant, Stone Silver Foil, Black Finish, 1x 5W LED

  • Mfr # 1XT-5125SF-LED-BK

  • Zoro # G515614515


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Rated Life
25000
Lighting Technology
LED
Lumens
550
Number of Lights
1
Shade Diameter
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-5125SF-LED-BK
Zoro #
G515614515
UPC #
768491303696
Country of Origin
Türkiye

Dimensions

Shade Diameter
3.5 in
Height
3.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Rated Life
25000
Lighting Technology
LED
Lumens
550
Number of Lights
1
Fixture Wattage
5W
Lamp Included
Yes
CRI
90+
Style
Contemporary
Dimmable
Yes
Glass Color
Silver
Color Temperature
3000K
Shade Material
Glass
Finish
Stone Silver Foil
Damp/Wet Rating
Dry
Voltage
12V
Material
Brass/Aluminum
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Fixture Finish
Black
Bulb Shape
T4

Description

Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.