
Besa Nico 5 Mini Sconce, Clear Stone, Black, 1x60W E26 base
Mfr # 1WZ-NICO5CL-BK
Zoro # G415615179
product price: $238.50
/ea
Free Shipping & Returns
Key Features
Glass Color
Clear
Shade Diameter
4.875 in
Number of Bulbs
1
Finish
Clear Stone
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-NICO5CL-BK
Zoro #
G415615179
UPC #
768357302351
Country of Origin
Turkey
Dimensions
Shade Diameter
4.875 in
Diameter
4.75 in
Height
6.875 in
Shade Height (in Inches)
5.25 in
Extension/Depth (in Inches)
6.5 in
Height of Center (in Inches)
4.25 in
Details
Glass Color
Clear
Item
Sconce
Number of Bulbs
1
Finish
Clear Stone
Dimmable
Yes
Fixture Wattage
60W
Mounting
Horizontal
Style
Contemporary
Damp/Wet Rating
Damp
Fixture Voltage
120V
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Shade Material
Glass
Material
Brass/Steel
Description
The Nico 5 Clear Stone Vanity is a contemporary bath design, employing a softly radiused housing and sparkling textured shades. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.