Besa Niles 10 Pendant, Amber Bubble/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10AO-LED-BK

  • Zoro # G115614182


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Finish
Amber Bubble/Opal
Lamp Included
Yes
Number of Lights
1
CRI
90+
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-NILES10AO-LED-BK
Zoro #
G115614182
UPC #
767893293543
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Amber Bubble/Opal
Lamp Included
Yes
Number of Lights
1
CRI
90+
Material
Brass/Steel
Glass Color
Beige
Dimmable
Yes
Color Temperature
3000K
Lighting Technology
LED
Fixture Wattage
5W
Damp/Wet Rating
Damp
Lumens
550
Voltage
120V
Style
Transitional
Rated Life
30000
Shade Material
Glass
Item
Pendant
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
T10

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.