Besa Niles 10 Pendant, Amber Bubble/Opal, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-NILES10AO-BK

  • Zoro # G115614243


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Material
Brass/Steel
Finish
Amber Bubble/Opal
Shade Diameter
9.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NILES10AO-BK
Zoro #
G115614243
UPC #
767893293536
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Material
Brass/Steel
Finish
Amber Bubble/Opal
Voltage
120V
Damp/Wet Rating
Damp
Glass Color
Beige
Item
Pendant
Style
Transitional
Shade Material
Glass
Dimmable
Yes
Fixture Wattage
60W
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
T10

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.