Besa Niles 10 Pendant, Blue Bubble/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10BO-LED-BK

  • Zoro # G915614146


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Lumens
550
Glass Color
Blue
Shade Diameter
9.5 in
Rated Life
30000
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-NILES10BO-LED-BK
Zoro #
G915614146
UPC #
767893293604
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
550
Glass Color
Blue
Rated Life
30000
CRI
90+
Material
Brass/Steel
Fixture Wattage
5W
Item
Pendant
Style
Transitional
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Voltage
120V
Color Temperature
3000K
Lamp Included
Yes
Lighting Technology
LED
Number of Lights
1
Finish
Blue Bubble/Opal
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T10
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)

Description

The Niles Blue/Opal is composed of a broad tranparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.