
Besa Niles 10 Pendant, Clear Bubble/Opal, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-NILES10CO-BK
Zoro # G515614126
product price:Â $513.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Material
Brass/Steel
Glass Color
Clear
Shade Diameter
9.5 in
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-NILES10CO-BK
Zoro #
G515614126
UPC #
767893293659
Country of Origin
Turkey
Dimensions
Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Material
Brass/Steel
Glass Color
Clear
Style
Transitional
Voltage
120V
Dimmable
Yes
Finish
Clear Bubble/Opal
Damp/Wet Rating
Damp
Item
Pendant
Shade Material
Glass
Fixture Wattage
60W
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Fixture Finish
Black
Description
The Niles Clear/Opal is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.