Besa Niles 10 Pendant, Smoke Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-NILES10SM-BK

  • Zoro # G115614656


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Height
9 in
Shade Material
Glass
Finish
Smoke Bubble
Shade Diameter
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NILES10SM-BK
Zoro #
G115614656
UPC #
767893293680
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Transitional
Shade Material
Glass
Finish
Smoke Bubble
Fixture Wattage
60W
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
Item
Pendant
Glass Color
Gray
Dimmable
Yes
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
T10
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The Niles Smoke is composed of a broad transparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.