Besa Tamburo 5 Stem Pendant, Titan, Satin Nickel Finish, 1x 11W LED

  • Mfr # 1TT-4005TN-LED-SN
  • Zoro # G515615147
product price: 
$
1,117.99
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-4005TN-LED-SN
Zoro #
G515615147
UPC #
767896297746
Country of Origin
Türkiye

Dimensions

Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Titan
Glass Color
Gray
Damp/Wet Rating
Damp
Rated Life
30,000 hr
Fixture Wattage
11W
Lumens
1100
Material
Brass/Steel
Dimmable
Yes
CRI
90+
Lamp Included
Yes
Lighting Technology
LED
Color Temperature
3000 K
Fixture Socket Type
GU24
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
39 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.