Besa Niles 10 Pendant, Smoke Bubble/Opal, Satin Nickel Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10SO-LED-SN

  • Zoro # G115614755


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Height
9 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NILES10SO-LED-SN
Zoro #
G115614755
UPC #
767893293734
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Smoke Bubble/Opal
Glass Color
Gray
Lighting Technology
LED
Lumens
550
Material
Brass/Steel
Color Temperature
3000K
Fixture Wattage
5W
Lamp Included
Yes
Rated Life
30000
Dimmable
Yes
Damp/Wet Rating
Damp
CRI
90+
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
T10
cUL or cETL Listing
cUL

Description

The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.