Besa Niles 10 Stem Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-NILES10CL-BK

  • Zoro # G315614814


product price: $535.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-NILES10CL-BK
Zoro #
G315614814
UPC #
768236301147
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Item
Pendant
Dimmable
Yes
Finish
Clear Bubble
Glass Color
Clear
Number of Lights
1
Style
Transitional
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
T10

Description

The Niles Clear is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.