Besa Niles 10 Stem Pendant, Smoke Bubble/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10SO-LED-BK

  • Zoro # G115614625


product price:  $661.50
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Damp/Wet Rating
Damp
Number of Lights
1
Shade Diameter
9.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-NILES10SO-LED-BK
Zoro #
G115614625
UPC #
768245301237
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Transitional
Damp/Wet Rating
Damp
Number of Lights
1
Voltage
120V
Dimmable
Yes
Color Temperature
3000K
Rated Life
30000
Item
Pendant
Lumens
550
Material
Brass/Steel
Shade Material
Glass
Lamp Included
Yes
Fixture Wattage
5W
Glass Color
Gray
Finish
Smoke Bubble/Opal
CRI
90+
Lighting Technology
LED
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
T10
Eco-Friendly (Y/N)
Yes

Description

The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.