Besa Niles 10 Stem Pendant, Smoke Bubble/Opal, Satin Nickel Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10SO-LED-SN

  • Zoro # G415614608


product price:  $661.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Shade Diameter
9.5 in
Glass Color
Gray
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-NILES10SO-LED-SN
Zoro #
G415614608
UPC #
768247301259
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Style
Transitional
Glass Color
Gray
Fixture Wattage
5W
Lighting Technology
LED
Color Temperature
3000K
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Rated Life
30000
Item
Pendant
Finish
Smoke Bubble/Opal
Number of Lights
1
Lamp Included
Yes
Material
Brass/Steel
CRI
90+
Lumens
550
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
Bulb Shape
T10
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.