Zoro Homepage

Besa Olin Pendant, Frost, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-OLINFR-BK

  • Zoro # G215614624


product price: $508.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
7 in
Dimmable
Yes
Shade Material
Glass
Voltage
120V
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-OLINFR-BK
Zoro #
G215614624
UPC #
768250301284
Country of Origin
Germany

Dimensions

Shade Diameter
7 in
Height
11 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Dimmable
Yes
Shade Material
Glass
Voltage
120V
Glass Color
White
Style
Transitional
Material
Brass/Steel
Damp/Wet Rating
Damp
Finish
Frost
Number of Lights
1
Fixture Wattage
60W
Bulb Shape
T10
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. Our Frost glass is clear glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.