Valatie 1 Light Pendant 16.5 In. Vintage Gold Leaf
- Mfr # F3416-VGL
- Zoro # G415449019
product price:Â
$
1,056.00
/ea
Free Shipping & Returns
Key Features
Length
16.5 in
Voltage
120V
Shade Material
Abaca
Finish
Vintage Gold Leaf
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3416-VGL
- Zoro #
- G415449019
- UPC #
- 197292076131
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Abaca
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Standards
- UL Damp
- Shade Color
- Natural
- Includes
- Fixture, Hardware
- Material
- Steel
- Lamp Included
- No
- Watts
- 15W
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Battery Included
- No
- Socket Count
- 1
Dimensions
- Height
- 18.5 in
- Length
- 16.5 in
- Chain Length
- 72 in
- Canopy Width
- 4.75 in
- Width
- 16.5 in
Description
Crafted from Natural Abaca rope, this botanically-inspired pendant emanates charm with an intricate shape and weave pattern. Valatie is suspended by a Vintage Gold Leaf chain that melds with the natural hue of the Abaca while adding a luxurious touch. Available in two sizes, it creates a beautiful focal point above a dining table. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.