Zoro Homepage

Besa Olin Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-OLINSM-BK

  • Zoro # G915614474


product price: $508.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Gray
Style
Transitional
Voltage
120V
Finish
Smoke
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-OLINSM-BK
Zoro #
G915614474
UPC #
768252301305
Country of Origin
Germany

Dimensions

Shade Diameter
7 in
Height
11 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Gray
Style
Transitional
Voltage
120V
Finish
Smoke
Dimmable
Yes
Number of Lights
1
Fixture Wattage
60W
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10

Description

Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.