
Besa Omega 12 Outdoor Pendant, Amber/Clear, Black Finish, 1x 5W LED Filament
Mfr # OP-OMEGA12AM-EDIL-BK
Zoro # G615563003
product price:Â $598.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
UL Listed
UL
Finish
Amber/Clear
Light Bulb Wattage
5W
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OP-OMEGA12AM-EDIL-BK
Zoro #
G615563003
UPC #
768978304864
Country of Origin
Türkiye
Dimensions
Shade Height (in Inches)
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent amber glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.