
Besa Omega 12 Outdoor Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-OMEGA12CL-BK
Zoro # G115563015
product price: $549.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Finish
Clear
Light Bulb Wattage
60W
Style
Contemporary
UL Listed
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-OMEGA12CL-BK
Zoro #
G115563015
UPC #
768979304863
Country of Origin
Türkiye
Dimensions
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
11.75 in
Details
Item
Pendant
Number of Lights
1
Finish
Clear
Light Bulb Wattage
60W
Style
Contemporary
UL Listed
UL
Dimmable
Yes
Shade Material
Glass
Fixture Finish
Black
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Installation Location Rating
Damp
Glass/Shade Color
Clear
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
Description
The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.