Shop BESA LIGHTING
See all product information
Create Account
Besa Zen Outdoor Pendant, Moss Bubble, Black Finish, 1x 8W LED Filament
- Mfr # OP-ZENMS-EDIL-BK
- Zoro # G115563039
product price:Â
$
450.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Material
Glass
Light Bulb Wattage
8W
Bulb Included
Yes
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-ZENMS-EDIL-BK
- Zoro #
- G115563039
- UPC #
- 769016304860
- Country of Origin
- Türkiye
- Item
- Pendant
- Number of Lights
- 1
- Shade Material
- Glass
- Light Bulb Wattage
- 8W
- Bulb Included
- Yes
- Dimmable
- Yes
- UL Listed
- UL
- Finish
- Moss Bubble
- Style
- Transitional
- Eco-Friendly (Y/N)
- Yes
- Material
- Brass/Steel
- Installation Location Rating
- Damp
- Fixture Socket Type
- Medium base (E26)
- Life hours
- 15000
- Fixture Finish
- Black
- Lighting Technology
- EDIL
- cUL or cETL Listing
- cUL
- CRI
- 90+
- Glass/Shade Color
- Green
- Bulb Shape
- A19
- Voltage
- 120V
- Lumens
- 800
- Color Temperature
- 3000K
- Pendant Maximum Drop (In Inches)
- 120 in
Dimensions
- Shade Height (in Inches)
- 6.7 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Diameter/Width (in Inches)
- 9 in
Description
The Zen Moss Pendant is a transitional design composed of a transparent Moss Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.