Besa Omega 12 Pendant, Amber/Clear, Black Finish, 1x 4W MAX E26 Base

  • Mfr # 1JT-OMEGA12AM-EDIL-BK

  • Zoro # G415614691


product price:  $490.50
/ea
Free Shipping & Returns

Key Features

CRI
80+
Style
Contemporary
Finish
Amber/Clear
Lamp Included
Yes
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-OMEGA12AM-EDIL-BK
Zoro #
G415614691
UPC #
767893282165
Country of Origin
Turkey

Dimensions

Height
11.75 in
Shade Diameter
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
80+
Item
Pendant
Style
Contemporary
Finish
Amber/Clear
Lamp Included
Yes
Damp/Wet Rating
Damp
Fixture Wattage
4W
Number of Lights
1
Lumens
350
Voltage
120V
Color Temperature
3000K
Rated Life
15000
Dimmable
Yes
Glass Color
Beige
Material
Brass/Steel
Lighting Technology
EDIL
Shade Material
Glass
cUL or cETL Listing
cUL
Bulb Shape
T10
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent amber glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.