Lighting, 24"h, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary, Modern
- Mfr # I 9668
- Zoro # G922721394
product price:Â
$
88.89
/ea
Key Features
Height
24 in
Width
11 in
Material
Ceramic,Linen,Metal
Length
16 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9668
- Zoro #
- G922721394
- UPC #
- 680796093525
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Width
- 11 in
- Length
- 16 in
Details
- Material
- Ceramic,Linen,Metal
- Item
- Lighting
- Color
- Grey
- Includes
- Parts and Assembly Guide
- Design Style
- Contemporary
Description
Add some modern ambiance to your home with this stylish and trendy 24"h table lamp in light grey ceramic with a chic ivory shade. This decorative table lamp will brighten up any room with its contemporary, donut-shaped ceramic base and oval linen-blend fabric shade. A perfect size to place on an end or side table, or as a bedside lamp on your nightstand, this lamp will illuminate your space with a soft and inviting glow. Easy to use with an on/off rotary switch that houses a 100W light bulb (not included), this lighting fixture will easily be a standout. With only minimal assembly needed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.