Besa Omega 12 Stem Pendant, Clear, Black Finish, 1x 4W MAX E26 Base

  • Mfr # 1TT-OMEGA12CL-EDIL-BK

  • Zoro # G915614511


product price: $589.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Number of Lights
1
Fixture Wattage
4W
Material
Brass/Steel
Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-OMEGA12CL-EDIL-BK
Zoro #
G915614511
UPC #
768257301355
Country of Origin
Turkey

Dimensions

Shade Diameter
7.25 in
Height
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Damp
Number of Lights
1
Fixture Wattage
4W
Material
Brass/Steel
Finish
Clear
Shade Material
Glass
Item
Pendant
Lighting Technology
EDIL
Voltage
120V
Color Temperature
3000K
CRI
80+
Lumens
350
Dimmable
Yes
Lamp Included
Yes
Style
Contemporary
Rated Life
15000
Glass Color
Clear
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes

Description

The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.