
Besa Omega 12 Stem Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-OMEGA12CL-BK
Zoro # G915614528
product price: $540.00
/ea
Free Shipping & Returns
Key Features
Shade Diameter
7.25 in
Height
11.75 in
Voltage
120V
Glass Color
Clear
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-OMEGA12CL-BK
Zoro #
G915614528
UPC #
768256301349
Country of Origin
Turkey
Dimensions
Shade Diameter
7.25 in
Height
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Item
Pendant
Glass Color
Clear
Finish
Clear
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Wattage
60W
Shade Material
Glass
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
T10
Description
The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.