Besa Omega 12 Stem Pendant, Red/Clear, Black Finish, 1x 4W MAX E26 Base

  • Mfr # 1TT-OMEGA12RD-EDIL-BK

  • Zoro # G415614363


product price:  $589.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Color Temperature
3000K
Lamp Included
Yes
Shade Diameter
7.25 in
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-OMEGA12RD-EDIL-BK
Zoro #
G415614363
UPC #
768259301377
Country of Origin
Turkey

Dimensions

Shade Diameter
7.25 in
Height
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Color Temperature
3000K
Lamp Included
Yes
Item
Pendant
Style
Contemporary
Lumens
350
Fixture Wattage
4W
Lighting Technology
EDIL
Glass Color
Red
Material
Brass/Steel
Voltage
120V
Finish
Red/Clear
Number of Lights
1
Damp/Wet Rating
Damp
CRI
80+
Dimmable
Yes
Rated Life
15000
Fixture Finish
Black
Bulb Shape
T10
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent red glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.