Shop SUNLITE
See all product information
Create Account
8in. Brushed Nickel LED Outdoor Tubular Wall Sconce Light Fixture, 1800 Lumens, 30K/40K/50K
- Mfr # 49205-SU
- Zoro # G814810687
product price:Â
$
67.49
/ea
Key Features
Voltage
120V
Width
4 in
Lens Material
Glass
Lumens
1800
Glass Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49205-SU
- Zoro #
- G814810687
- UPC #
- 653703492056
- Country of Origin
- China
Dimensions
- Width
- 4 in
Details
- Item
- Outdoor Fixture
- Voltage
- 120V
- Lens Material
- Glass
- Lumens
- 1800
- Glass Color
- Brushed Nickel
- Fixture Wattage
- 24W
- Housing Material
- Aluminum & Glass
- Fixture Rated Life
- 50,000 hr
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Wattage Equivalent
- 100W
- Safety Rating
- ETL Listed - Wet Location
Description
Enhance your outdoor lighting with the Sunlite 8-Inch LED Outdoor Tubular Wall Sconce. These dimmable fixtures let you pick the color temperature using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 24 watts of electricity with a high lumen output of 1800, equivalent to a 100-watt fluorescent bulb. Safety rated for use in both Canada and the United States. Fixture measures 8in. H x 4in. W x 2in. D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.