Besa Outdoor Moto 13 Grid Silver White Acrylic 2x60W E12

  • Mfr # MOTO13GR-WA-SL

  • Zoro # G815563001


product price:  $697.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.75 in
Finish
White Acrylic
Glass Color
White
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOTO13GR-WA-SL
Zoro #
G815563001
UPC #
768911304869
Country of Origin
United States

Dimensions

Height
15.75 in
Height of Center (in Inches)
7.875 in
Diameter/Width (in Inches)
11 in
Extension/Depth (in Inches)
3.5 in

Details

Item
Outdoor
Voltage
120V
Finish
White Acrylic
Glass Color
White
Number of LEDs
2
Fixture Wattage
60W
Mounting
Vertical
Dimmable
Yes
Damp/Wet Rating
Wet
UL or ETL Listing
UL
Shade Material
Acrylic
Style
Contemporary
Fixture Socket Type
E12 (Candelabra)
ADA Compliant (Y/N)
Yes
Fixture Finish
Brushed Aluminum
cUL or cETL Listing
cUL
Bulb Shape
B10
Material
Aluminum

Description

Our Moto collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.