Besa Outdoor Moto 13 Square Silver White Acrylic 2x60W E12

  • Mfr # MOTO13SQ-WA-SL

  • Zoro # G815563025


product price:  $697.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.75 in
Finish
White Acrylic
Glass Color
White
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOTO13SQ-WA-SL
Zoro #
G815563025
UPC #
768917304863
Country of Origin
United States

Dimensions

Height
15.75 in
Extension/Depth (in Inches)
3.5 in
Diameter/Width (in Inches)
11 in
Height of Center (in Inches)
7.875 in

Details

Item
Outdoor
Voltage
120V
Finish
White Acrylic
Glass Color
White
Fixture Wattage
60W
Damp/Wet Rating
Wet
Number of LEDs
2
Mounting
Vertical
Dimmable
Yes
Material
Aluminum
UL or ETL Listing
UL
ADA Compliant (Y/N)
Yes
Style
Contemporary
Bulb Shape
B10
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Fixture Finish
Brushed Aluminum
Shade Material
Acrylic

Description

Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.