Besa Outdoor Moto 8 Square Black White Acrylic 1x60W E12

  • Mfr # MOTO8SQ-WA-BK

  • Zoro # G515563004


product price:  $364.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.25 in
Finish
White Acrylic
Glass Color
White
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOTO8SQ-WA-BK
Zoro #
G515563004
UPC #
768921304866
Country of Origin
United States

Dimensions

Height
10.25 in
Diameter/Width (in Inches)
8.25 in
Extension/Depth (in Inches)
2.5 in
Height of Center (in Inches)
5.125 in

Details

Item
Outdoor
Voltage
120V
Finish
White Acrylic
Glass Color
White
Number of LEDs
1
Mounting
Vertical
Damp/Wet Rating
Wet
Dimmable
Yes
Fixture Wattage
60W
Fixture Finish
Black
Style
Contemporary
Shade Material
Acrylic
Bulb Shape
B10
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
UL or ETL Listing
UL
Material
Aluminum
ADA Compliant (Y/N)
Yes

Description

Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.