Besa Outdoor Moto 8 Square Silver White Acrylic 1x5W LED

  • Mfr # MOTO8SQ-WA-LED-SL
  • Zoro # G215563007
product price: 
$
414.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.25 in
Lumens
375
Finish
White Acrylic
Glass Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MOTO8SQ-WA-LED-SL
Zoro #
G215563007
UPC #
767893274603
Country of Origin
United States
Item
Outdoor
Voltage
120V
Lumens
375
Finish
White Acrylic
Glass Color
White
Lamp Included
Yes
Mounting
Vertical
Dimmable
Yes
Fixture Wattage
5W
Damp/Wet Rating
Wet
Rated Life
25,000 hr
CRI
80
Number of LEDs
1
Lighting Technology
LED
Color Temperature
3000 K
Style
Contemporary
Bulb Shape
B10
Shade Material
Acrylic
ADA Compliant (Y/N)
Yes
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Material
Aluminum
cUL or cETL Listing
cUL
Fixture Finish
Brushed Aluminum
Fixture Socket Type
E12 (Candelabra)

Dimensions

Height
10.25 in
Height of Center (in Inches)
5.125 in
Diameter/Width (in Inches)
8.25 in
Extension/Depth (in Inches)
2.5 in

Description

Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.