Besa Pahu 12 Cable Pendant, Transparent Smoke/Opal, Black Finish, 1x 11W LED

  • Mfr # 1KG-S18407-LED-BK

  • Zoro # G815615113


product price:  $877.50
/ea
Free Shipping & Returns

Key Features

Height
10.625 in
Finish
Transparent Smoke/Opal
Glass Color
Gray
Fixture Wattage
11W
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-S18407-LED-BK
Zoro #
G815615113
UPC #
767893294885
Country of Origin
Türkiye

Dimensions

Height
10.625 in
Shade Diameter
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in

Details

Item
Pendant
Finish
Transparent Smoke/Opal
Glass Color
Gray
Fixture Wattage
11W
Rated Life
25000
Voltage
120V
Damp/Wet Rating
Damp
Lumens
1100
Material
Brass/Steel
Lamp Included
Yes
Lighting Technology
LED
Number of Lights
1
CRI
80+
Shade Material
Glass
Dimmable
Yes
Color Temperature
3000K
Style
Transitional
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.