Besa Pahu 12 Stem Pendant, Transparent Olive/Opal, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-L18407-BK

  • Zoro # G115614083


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Green
Damp/Wet Rating
Damp
Voltage
120V
Style
Transitional
Shade Diameter
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-L18407-BK
Zoro #
G115614083
UPC #
768208300864
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
10.625 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Green
Damp/Wet Rating
Damp
Item
Pendant
Voltage
120V
Style
Transitional
Fixture Wattage
100W
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Material
Brass/Steel
Finish
Transparent Olive/Opal
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Olive colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Olive glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.