Besa Pahu 8 Cable Pendant, Transparent Amethyst/Opal, Black Finish, 1x 11W LED

  • Mfr # 1KG-A00607-LED-BK

  • Zoro # G615614491


product price:  $675.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Glass Color
Purple
Rated Life
25000
Number of Lights
1
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-A00607-LED-BK
Zoro #
G615614491
UPC #
767893294700
Country of Origin
China

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in

Details

Voltage
120V
Glass Color
Purple
Rated Life
25000
Number of Lights
1
Damp/Wet Rating
Damp
Material
Brass/Steel
Dimmable
Yes
CRI
80+
Item
Pendant
Color Temperature
3000K
Finish
Transparent Amethyst/Opal
Lamp Included
Yes
Shade Material
Glass
Lighting Technology
LED
Style
Transitional
Fixture Wattage
11W
Lumens
1100
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass Our Trans-Amethyst colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Amethyst glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.