1 Light Bernadine Pendant Aged Brass
- Mfr # H1091701L-AGB
- Zoro # G122936369
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Collection Name
Bernadine
Finish
Aged Brass
Lamp Base
E26 Medium Base
Damp/Wet Rating
Wet Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1091701L-AGB
- Zoro #
- G122936369
- UPC #
- 197292786856
- Country of Origin
- Viet Nam
Dimensions
- Height
- 18.5 in
- Diameter
- 15.5 in
Details
- Number of Lights
- 1
- Collection Name
- Bernadine
- Item
- Bernadine Pendant
- Finish
- Aged Brass
- Lamp Base
- E26 Medium Base
- Damp/Wet Rating
- Wet Rated
- Standards
- cETL Listed
- Frame Material
- Glass
- Watts
- 15 W
Description
The Bernadine pendant reimagines the beloved scalloped trend on a grander scale. The wide contours of the clear etched cream glass shade create a pillowy shape that sets this hanging lantern apart. Finished in Aged Brass, the frame bookends the shade on either end like jewelry. Available in two pendant sizes, Bernadine is a versatile, artful choice above dining tables, kitchen counters, and entryways.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.