
Besa Palla 5 Pendant, Carrera, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-565819-BK
Zoro # G615613685
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Glass Color
White
Damp/Wet Rating
Dry
Voltage
12V
Shade Diameter
4.75 in
Material
Brass/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-565819-BK
Zoro #
G615613685
UPC #
768522304005
Country of Origin
China
Dimensions
Shade Diameter
4.75 in
Height
3.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
White
Damp/Wet Rating
Dry
Voltage
12V
Material
Brass/Aluminum
Finish
Carrera
Shade Material
Glass
Style
Contemporary
Item
Pendant
Fixture Wattage
50W
Number of Lights
1
Lamp Included
Yes
Dimmable
Yes
cUL or cETL Listing
cETL
Bulb Shape
T4
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
The Palla 5 features a diminutive orb-shaped glass, that complements any aesthetic. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.