Zoro Homepage

Besa, Pape 10 Ceiling, Opal Ribbed, Bronze Finish, 1x100W E26 base

  • Mfr # 491207C-BR

  • Zoro # G315613831


product price: $301.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Height
7.5 in
Glass Color
White
Shade Material
Glass
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491207C-BR
Zoro #
G315613831
UPC #
768790304868
Country of Origin
Turkey

Dimensions

Height
7.5 in
Diameter
10.25 in
Shade Height (in Inches)
6.875 in
Shade Diameter/Width (in Inches)
10.25 in
Extension/Depth (in Inches)
10.25 in

Details

Damp/Wet Rating
Damp
Item
Ceiling
Glass Color
White
Shade Material
Glass
Fixture Wattage
100W
Voltage
120V
Number of Bulbs
1
Dimmable
Yes
Finish
Opal Ribbed
Style
Contemporary
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Bulb Shape
A19
UL or ETL Listing
UL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.