
Besa Pape 10 Pendant, Glitter, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-4912GL-BK
Zoro # G115613895
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Material
Brass/Steel
Style
Contemporary
Shade Diameter
10.25 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-4912GL-BK
Zoro #
G115613895
UPC #
767893296070
Country of Origin
Turkey
Dimensions
Shade Diameter
10.25 in
Height
6.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Damp/Wet Rating
Damp
Material
Brass/Steel
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Glass Color
Crystal
Item
Pendant
Number of Lights
1
Voltage
120V
Finish
Glitter
Fixture Wattage
100W
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.