Shop LUMINAIRE LED

Vandal and Ligature Resistant Fixture

  • Mfr # ARV13 MIN10 25W 35K MVOLT OP BRZ
  • Zoro # G501050266

product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Watts
25
Dimmable
Yes
Finish
Powder Coated
Overall Height
3 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARV13 MIN10 25W 35K MVOLT OP BRZ
Zoro #
G501050266
UPC #
194995424399
Country of Origin
United States
Voltage
120/277V AC
Lumens
2,358 lm
Watts
25
Dimmable
Yes
Finish
Powder Coated
Item
Vandal and Ligature Resistant Fixture
Ceiling Mount Type
Ceiling Mount; Wall Mount
Reflector Type
Closed
Housing Color
Bronze
Includes
TXSD -Torx Screwdriver Bit
Lighting Certification
Unrated
Rated Life
130,000 hr
Mounting Hardware Included
No
Dimming Range
100% to 10%
Fixture Type
Vandal Resistant Wallpack
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Fixture Ballast Type
No Ballast Required
IP Rating
Not Rated
Beam Angle
180 Degrees
Color Temperature
3500K
Lumens per Watt
94.3 lm/W
Light Color
White
Light Technology
LED
Linkable
No
Sensor Type
No Sensor
Max. Fixture Wattage
25 W
Lens Type
Opal Lens
Bulb Included
Integrated LED
For Bulb Type
Integrated LED
Housing Material
Polycarbonate
Color Rendering Index
82
Ballast Start Type
No Ballast
Lens Material
Polycarbonate
Lens Shape
Curved
For Max. Bulb Wattage
25 W
Mounting Style
Ceiling, Wall
Hazardous Location Rating
Not Rated
Linkable Up To
Unlinkable
Standards
U.L., C.UL. Wet Location Listing standard. Meets Buy America(n) requirements. ADA Compliant.
Max. Ambient Temp.
50 Degrees C
Type
Surface Light
Series
ARV13
Light Distribution Shape
Lambertain
Emergency Battery Backup
No
Min. Ambient Temp.
-40 Degrees C
Dimming Method
0-10V
Ballast Type
No Ballast Required
Lumen Selectable
Not Selectable
Ambient Temperature - Maximum
122 Degrees F
Ambient Temperature - Minimum
-40 Degrees C
NEMA Enclosure Rating
Not Rated
Light Output
2,358 lm
Color Selectable
Not Selectable
Lighting Technology
LED
Maximum Fixture Wattage
25 W

Dimensions

Overall Height
3 7/8 in
Lens Thickness
0.13 in
Overall Length
13 1/8 in
Overall Width
13 1/8 in
Nominal Length
1 ft
Manufacturers Warranty Length
Lifetime Warranty; 10-Year Warranty on LED Boards
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Description

1 ft, Lens Shape Curved, 3500K, 2,358 lm, 94.3 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, ARV13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.