Besa Pape 10 Pendant, Opal Ribbed, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-491207-BK

  • Zoro # G815613720


product price:  $306.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Number of Lights
1
Shade Diameter
10.25 in
Voltage
120V
Height
6.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-491207-BK
Zoro #
G815613720
UPC #
767893291525
Country of Origin
Turkey

Dimensions

Shade Diameter
10.25 in
Height
6.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Number of Lights
1
Voltage
120V
Fixture Wattage
100W
Finish
Opal Ribbed
Item
Pendant
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Glass Color
White
Damp/Wet Rating
Damp
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.