Besa Pape 10 Pendant, Opal Ribbed, Black Finish, 1x 9W LED

  • Mfr # 1TT-491207-LED-BK

  • Zoro # G415613656


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Rated Life
25000
Lighting Technology
LED
Finish
Opal Ribbed
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-491207-LED-BK
Zoro #
G415613656
UPC #
768072299509
Country of Origin
Turkey

Dimensions

Shade Diameter
10.25 in
Height
6.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Rated Life
25000
Lighting Technology
LED
Finish
Opal Ribbed
Style
Contemporary
Voltage
120V
Lumens
800
Damp/Wet Rating
Damp
Fixture Wattage
9W
Lamp Included
Yes
Color Temperature
3000K
Material
Brass/Steel
Dimmable
Yes
Glass Color
White
CRI
90+
Number of Lights
1
Item
Pendant
Fixture Socket Type
GU24
Fixture Finish
Black
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.