
Besa, Pape 12 Ceiling, Glitter, Bronze Finish, 1x100W E26 base
Mfr # 4913GLC-BR
Zoro # G315613381
product price: $346.50
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Dimmable
Yes
Glass Color
Crystal
Voltage
120V
Finish
Glitter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4913GLC-BR
Zoro #
G315613381
UPC #
768808304866
Country of Origin
Turkey
Dimensions
Height
8.125 in
Diameter
11.75 in
Shade Diameter/Width (in Inches)
11.75 in
Shade Height (in Inches)
7.5 in
Extension/Depth (in Inches)
11.75 in
Details
Fixture Wattage
100W
Dimmable
Yes
Item
Ceiling
Glass Color
Crystal
Voltage
120V
Finish
Glitter
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Bulbs
1
Style
Contemporary
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.