2x4' LED 55W 4700 Lmn 3500K 100-277V Dimmable UL DLC Listed Flat Panel Light Lay-In Fixture,
- Mfr # 85020-SU
- Zoro # G514826063
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Voltage
100V to 277V
Lumens
4700
Color Temperature
3500 K
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85020-SU
- Zoro #
- G514826063
- UPC #
- 653703850209
- Country of Origin
- China
Dimensions
- Width
- 24 in
Details
- Voltage
- 100V to 277V
- Lumens
- 4700
- Item
- Flush Mount
- Color Temperature
- 3500 K
- Rated Life
- 50,000 hr
- Color
- White
- Fixture Wattage
- 55W
- Safety Rating
- UL Listed - Damp Location
Description
The Sunlite 2x4 Flat Panel Fixture is an excellent addition to any environment. It features a slim design metal body with white trim and a shatter-resistant frosted lens. Output is a bright 4700 lumens while only using 55 watts of electricity. High color rendering at 80 CRI. This dimmable fixture has a 50,000-hour life span and is ETL Listed for damp location installation IP20. Installing these Energy efficient fixtures may qualify you for state or local energy rebates. Fixture Measurements: H-0.36in. W:48in. D:24
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.