Besa Pape 12 Pendant, Opal Ribbed, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-491307-BK

  • Zoro # G115613871


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Diameter
11.75 in
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-491307-BK
Zoro #
G115613871
UPC #
767893296094
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
7.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
Glass Color
White
Dimmable
Yes
Finish
Opal Ribbed
Item
Pendant
Voltage
120V
Shade Material
Glass
Fixture Wattage
100W
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.